missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Storage Box

Product Code. 17876406 Shop All asecos Products
Change view
Click to view available options
Depth (Metric):
475.00 mm
675.00 mm
875.00 mm
1080.00 mm
1280.00 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
17876406 475.00 mm Each
17836536 675.00 mm Each
17866446 875.00 mm Each
17816486 1080.00 mm Each
17826446 1280.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17876406 Supplier asecos™ Supplier No. 13097
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Storage Box is for the storage of sealant mat.

  • Made of polyethylene
  • With handle and lid
  • Can be wall mounted

Specifications

Color Yellow
Material Polyethylene
Type Storage Box
Length (English) 7.48 in.
Length (Metric) 190.00 mm
Width (English) 7.48 in.
Width (Metric) 190.00 mm
Height (English) 8.27 in.
Height (Metric) 210.00 mm
Depth (English) 18.70 in.
Depth (Metric) 475.00 mm
Weight (English) 3.42 lb.
Weight (Metric) 1.55 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.