missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Storage Box for 80-place Microtube Racks

Product Code. 17597876
Click to view available options
Color:
White
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 17597876

Brand: Labcon™ 26012200009

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

This storage box accepts one 80-place rack for freezer storage.

  • Refillable rack with hinged clear lid
  • For use with 80-place tube racks
  • Freezable to -80°C
  • Made in USA

Specifications

Includes Storage Box
Autoclavable Autoclavable
Color White
Positions 80 Positions
Shape Rectangle
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 80-place Microcentrifuge Tube Racks
Temperature (Metric) Range -80°C to 121°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.