missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Storage Boxes

Product Code. 15682647 Shop All Eppendorf Products
Change view
Click to view available options
Holds:
100 Cryogenic Tubes with Internal Threads
25 Tubes (15 mL)
25 Tubes (5 mL)
25 Tubes (5 mL) with Screw Cap
64 Tubes (1 to 2 mL)
81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
81 Cryogenic Tubes (3 mL) with Screw Cap
81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
9 Tubes (25 mL)
9 Tubes (50 mL), 4 Tubes (15 mL)
Unit Size:
Pack of 2
Pack of 3
Pack of 4
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15682647 9 Tubes (50 mL), 4 Tubes (15 mL) Pack of 2
15690187 81 Cryogenic Tubes (1 to 2 mL) with Screw Cap Pack of 3
15642647 100 Cryogenic Tubes with Internal Threads Pack of 3
15652647 81 Cryogenic Tubes (3 mL) with Screw Cap Pack of 2
15662647 81 Cryogenic Tubes (4 to 5 mL) with Screw Cap Pack of 2
15601734 25 Tubes (5 mL) Pack of 4
15690645 64 Tubes (1 to 2 mL) Pack of 3
15692647 25 Tubes (5 mL) with Screw Cap Pack of 2
15672647 25 Tubes (15 mL) Pack of 2
16376485 9 Tubes (25 mL) Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15682647 Supplier Eppendorf™ Supplier No. 0030140591
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.

  • Flexible and optimized combination options for the different box formats
  • Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
  • Reliable individual alpha-numeric laser labeled code assigned to each sample location
  • Minimizes allocation errors
  • Provides high-contrast readability
  • Remains permanently
  • Five additional inscription labels on lid enable user-specific labeling
  • Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
  • 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
  • Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
  • Compatible with common freezer rack systems and the different inner grid variants
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Holds 9 Tubes (50 mL), 4 Tubes (15 mL)
Material Polypropylene
Positions 9 (50mL), 4 (15mL)
Stackable Yes
No. of Racks 3 x 3
No. per Pack 2 pcs.
Height (English) 5 in.
Product Type Storage Box
Height (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.