missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Bain Marie Storage Containers

Product Code. 15349433 Shop All Cole-Parmer Products
Change view
Click to view available options
Material:
HDPE
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15349433 HDPE Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15349433 Supplier Cole-Parmer™ Supplier No. 6353000
  • ONLINE EXCLUSIVE PRICE
    103.38 €
    86.48 € / Pack of 12
    Save 16.90 €
    16% Off
View all promotions
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Be confident that your lid is tight with Bain Marie Storage Containers.

  • Can be frozen or chemically sterilized.
  • Easy carrying grip handles.
  • NSF certified.
  • FDA-compliant.
  • 12 Pk.
  • Containers are made of FDA-compliant HDPE and can be frozen, boiled, or chemically sterilized.
  • Snap-tight, positive-lock lids are sold separately.

Specifications

Capacity (English) 64 oz.
Color Natural
Capacity (Metric) 2 L
Certifications/Compliance NSF Certified
Type Storage Container Lid
Material HDPE
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Diameter (English) 7 in.
Diameter (Metric) 17.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.