missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Lid for Round Shaped Containers

Product Code. 10665791 Shop All Bürkle Products
Change view
Click to view available options
For Use With (Equipment):
200 L Round Container
25 L Round Container
30 L Round Container
35 L Round Container
50 L Round Container
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10665791 25 L Round Container Each
10230093 30 L Round Container Each
10434245 35 L Round Container Each
10508462 50 L Round Container Each
10238540 200 L Round Container Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10665791 Supplier Buerkle™ Supplier No. 34900251
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    100.37 € / Pack of 1
    Save 13.63 €
    11% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ LDPE Lid for Round Shaped Containers is the perfect solution to cover various sizes of round shaped containers.

  • LDPE
  • Lid for round shaped container
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lid
Color Transparent
Material LDPE
Closure Type Lid
For Use With (Equipment) 25 L Round Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.