Learn More
Thermo Scientific™ Storage Vials
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
Brand: Thermo Scientific™ B7815-18
32.82 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Code : 17
Additional Details : Weight : 0.11700kg
Description
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Specifications
White | |
White | |
16 mL | |
Polypropylene | |
1.3 mm | |
18 mm |
18-400 Screw Cap | |
Polyethylene Foam, PTFE, Polypropylene | |
PTFE/PE Foam Liner | |
100 | |
Screw Cap with Septum |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.