missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Vials

Product Code. 12438676
Change view
Click to view available options
Color:
Amber
Clear
White
White, Clear
Closure Size:
13-425
15 mm
15-425
18 mm
18-400
20-400
24 mm
24-400
8-425
Quantity:
100
100 Caps
100 Septa
100 Vials
200
200 (vial and caps are sold separately)
200 Vials
Unit Size:
Pack of 100
Pack of 200
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Closure Size Quantity Unit Size
12438676 White, Clear 18-400 100 Septa Pack of 100
12488676 Clear 8-425 100 Vials Pack of 100
11971583 Clear - 100 Pack of 100
11905627 Clear - 200 Pack of 200
12005097 Clear - 200 Pack of 200
11508250 Clear - 200 Pack of 200
12438686 Clear - 200 (vial and caps are sold separately) Pack of 200
12201182 Clear - 100 Pack of 100
11528250 Amber - 100 Pack of 100
13141673 Amber - 200 Pack of 200
12498676 Amber - 200 Pack of 200
11518250 Amber - 200 Pack of 200
12458686 Amber - 100 Pack of 100
11995617 White 15 mm 100 Pack of 100
11548250 White 18 mm 100 Pack of 100
12438636 White 20-400 100 Caps Pack of 100
12670356 White 24 mm 100 Pack of 100
12478676 White, Clear - 100 Pack of 100
12418676 White, Clear 13-425 100 Septa Pack of 100
12428676 White, Clear 15-425 100 Septa Pack of 100
12448676 White, Clear - 100 Pack of 100
12458676 White, Clear - 100 Pack of 100
12468676 White, Clear - 100 Pack of 100
11593740 Amber 24-400 100 Vials Pack of 100
11553740 Amber 18-400 200 Vials Pack of 200
11533740 Amber 15-425 200 Vials Pack of 200
11523740 Amber 15-425 200 Vials Pack of 200
10445082 White 24 mm 100 Pack of 100
10001802 White 24-400 100 Caps Pack of 100
10462202 White 18 mm 100 Pack of 100
10356592 White 15 mm 100 Pack of 100
11583740 Clear 20-400 100 Vials Pack of 100
11563740 Clear - 200 Pack of 200
11543740 Clear - 200 Pack of 200
11513740 Clear - 200 Pack of 200
10296774 Clear - 200 Pack of 200
13121673 Amber - 100 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 12438676 Fornitore Thermo Scientific™ N. del fornitore B799518
ChemsChrom Mega Deals
Use promo code 27993
Visualizza tutte le promozioni
Estimated Shipment: 03-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
TRUSTED_SUSTAINABILITY

Specifications

Description Septa for 18-400 Screw Cap
Color White, Clear
Material PTFE, Silicone
Quantity 100 Septa
Thickness (Metric) 1.3 mm
Closure Size 18-400
Product Type Septum Only

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.