missing translation for 'onlineSavingsMsg'
Learn More

John Guest™ Straight Bulkhead Unions

Product Code. 15773517
Click to view available options
Port Size:
1/4 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15773517

Brand: John Guest™ 3400620

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

John Guest™ Straight Bulkhead Unions - A single fitting offers secure connections and quick disconnection. Fittings work with semi-rigid plastic tubing and soft metal tubing.

  • Push-to-connect fitting
  • No need to buy two fittings
  • NSF and FDA compliant for food-grade applications
  • Quick connect and disconnect for a wide variety of tubing material
  • Leakproof

Specifications

Description Straight bulkhead union fitting
Autoclavable Autoclavable
Material Acetal Resin
Min. Operating Temperature (English) Air: -14°F; Water: 33°F
Min. Operating Temperature (Metric) Air: -25°C; Water: 0°C
Sterility Non-sterile
Port Size 1/4 in.
Sterilization Method Autoclave, Ethylene oxide (EtO)
Material (Seal) Nitrile
Maximum Pressure 150 psi for air, 250 psi for water
Vacuum Level 30 in. Hg, 762 mm Hg
Max. Operating Temperature (English) Air: 167°F; Water: 140°F
Max. Operating Temperature (Metric) Air: 75°C; Water: 60°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.