missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Straight Drying Tube

Product Code. 10519101
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10519101 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10519101 Supplier Lenz Laborglasintrumente™ Supplier No. 05330013
  • ONLINE EXCLUSIVE PRICE
    11.00 €
    7.50 € / Pack of 1
    Save 3.50 €
    31% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Straight drying tube (calcium chloride tubes)

  • Drying tubes acc. to DIN 12610
  • With ball and hose connection
  • Made of DURAN™ tubing

Specifications

Length (Metric) 150 mm
Shape Straight
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.