missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Straight Needle-Valve Stopcocks

Product Code. 10519791
Change view
Click to view available options
Plug Bore:
0 to 2.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Unit Size
10519791 0 to 2.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10519791 Supplier Lenz Laborglasintrumente™ Supplier No. 02270002
  • ONLINE EXCLUSIVE PRICE
    48.00 €
    29.77 € / Pack of 1
    Save 18.23 €
    37% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth operating spindle made of PTFE with retaining device to avoid complete unscrewing

  • Valve bore: 0 - 2.5 mm
  • Screw cap and retaining device made of PP
  • Operating temperature: -20 to +150 °C
  • Made of DURAN™ tubing

Specifications

Plug Bore 0 to 2.5 mm
Material PTFE, Polypropylene
Temperature (Metric) -20 to +150 °C
No. per Pack 1
Includes Screw cap and retaining device
Plug Material DURAN™ tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.