missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps

Product Code. 16114577 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16114577 950 mL Pack of 24
16194567 30 mL Pack of 72
16104577 60 mL Pack of 48
16134577 240 mL Pack of 36
16184567 480 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16114577
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps are ideal for large solid samples and allow for complete removal of contents.

  • Translucent and durable
  • Jars are ideal for storing and collecting specimens and lab supplies
  • Wide neck and straight sides facilitate easy recovery of contents
  • Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
  • Features wide neck and straight sides to facilitate easy recovery of contents

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Natural
Diameter (Metric) Outer Neck 116 mm
Diameter (Metric) Inner Neck 113 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 100 mm
Material Polypropylene
Quantity 24
Closure Color White
Neck Finish 120-400
Clarity Translucent
Closure Included Yes
Mouth Wide
Height (Metric) 97 mm
Product Type Straight-sided Jar
Closure Material Polypropylene
Closure Size 120-400 mm
Diameter (Metric) 114 mm
Closure Type Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.