missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
Description
- Translucent and durable
- Jars are ideal for storing and collecting specimens and lab supplies
- Wide neck and straight sides facilitate easy recovery of contents
- Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
- Features wide neck and straight sides to facilitate easy recovery of contents
Spécification
Spécification
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Natural |
| Diameter (Metric) Outer Neck | 86 mm |
| Diameter (Metric) Inner Neck | 82 mm |
| For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
| Includes | Cap |
| Height (Metric) With Closure | 67 mm |
| Material | Polypropylene |
| Quantity | 36 |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu