missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps

Product Code. 16194567 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16194567 30 mL Pack of 72
16104577 60 mL Pack of 48
16134577 240 mL Pack of 36
16184567 480 mL Pack of 24
16114577 950 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16194567
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Straight Sided Jars with White Polypropylene Caps are ideal for large solid samples and allow for complete removal of contents.

  • Translucent and durable polypropylene construction for easy viewing of contents
  • Wide neck and straight sides facilitate easy addition and complete removal of contents
  • Ideal for storing and collecting specimens and lab supplies
  • Polypropylene offers greater temperature tolerance than HDPE and better contact clarity
  • White polypropylene screw cap included

Specifications

Capacity (Metric) 30 mL
Color Natural
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 37 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 43 mm
Material Polypropylene
Quantity 72
Sterility Non-sterile
Closure Color White
Neck Finish 43 to 400
Clarity Translucent
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 40 mm
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 38 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.