missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Straight Specimen Containers with Green Cap

Product Code. 15488804
Change view
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Unit Size:
Pack of 1000
Pack of 264
Pack of 380
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15488804 40 mL Pack of 1000
15428834 125 mL Pack of 380
15448844 180 mL Pack of 264
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15488804 Supplier Gosselin™ Supplier No. TP30C014
  • ONLINE EXCLUSIVE PRICE
    192.00 €
    186.96 € / Pack of 1000
    Save 5.04 €
    2% Off
View all promotions
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.

  • Clear and break-resistant polypropylene (PP)
  • Available in different sizes and quantities
  • Color-coded screw caps
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polypropylene
Shape Straight
Sterility Non-sterile
Capacity (Metric) 40 mL
Closure Color Green
Closure Type Screw Cap
Color Clear
Label No Label
Quantity 100/Bag, 1000 Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.