missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Straight Tweezers

Product Code. 17992102 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
100 mm
200 mm
300 mm
400 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17992102 100 mm Each
17942132 200 mm Each
17912112 300 mm Each
17932132 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 17992102 Supplier Sampling Systems™ Supplier No. A596100
  • ONLINE EXCLUSIVE PRICE
    14.85 €
    13.11 € / Pack of 1
    Save 1.74 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

These tweezers made of 316L stainless steel are designed for use in laboratory, production and industrial environments. Tweezers make it easy to pick up intricate items, such as vials and tissues.

  • Range of different convenient lengths

Specifications

Product Type Tweezers
Length (English) 3.9 in.
Length (Metric) 100 mm
Material Stainless Steel (316L)
Quantity 1 Tweezer/Cs.
Sterility Non-sterile
Style Standard
Tip Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.