missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Straight Needle-Valve Stopcock

Product Code. 10146461 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10146461 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10146461 Supplier BRAND™ Supplier No. 82222
  • ONLINE EXCLUSIVE PRICE
    47.85 €
    37.34 € / Pack of 1
    Save 10.51 €
    21% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Valve housing with precision Boro 3.3 burette tip. Interchangeable PTFE valve spindle, polypropylene cap and retention device.

  • Boro 3.3 construction
  • For use with burettes
  • Valve opening 0 to 2.5mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Burette
Material Borosilicate Glass
No. per Pack 1 Each
Includes Retention Device
Type Needle Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.