missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34

Product Code. 15426145
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
20 mL
25 mL
55 mL
75 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 127mm
Outside: 21mm
Outside: 27mm
Outside: 33mm
Outside: 45mm
Outside: 46mm
Outside: 47mm
Outside: 51mm
Outside: 59mm
Outside: 82mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15426145

Brand: Thermo Scientific Chemicals undefined

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Straight Wall
Material Inconel
Capacity (Metric) 20 mL
Diameter (Metric) Outer Outside: 33mm
Product Type Inconel Crucible

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.