missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Strata™ C18-T Silica-Based SPE Tube

Product Code. 31748349 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1 g
10 g
Volume (Metric):
1 mL
3 mL
6 mL
12 mL
60 mL
Unit Size:
Pack of 100
Pack of 16
Pack of 20
Pack of 30
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Volume (Metric) Unit Size
31748349 1 g 12 mL Pack of 20
31741599 100 mg 1 mL Pack of 100
31747957 200 mg 3 mL Pack of 50
31745417 500 mg 3 mL Pack of 50
31742506 500 mg 6 mL Pack of 30
31744876 1 g 6 mL Pack of 30
31743834 10 g 60 mL Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31748349 Supplier Phenomenex™ Supplier No. 8BS004JDGT
Save Up to 50% on Phenomenex Products
Use promo code 27955
View all promotions
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strata SPE products are manufactured to bring you optimal quality, reproducibility, and performance. With over 20 years of experience, Strata SPE products provide clean extracts and high recoveries for a multitude of target analytes across diverse sample matrices.

  • Available retention mechanisms include reversed phase, ion exchange, normal phase and mixed mode
  • 24 phases and counting
  • Cleaner extracts and reproducible results
TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 1 g
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
Particle Size 55 μm
Sorbent C18-T
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.