missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Solid Phase Extraction
- SPE Columns
- Phenomenex™ Strata™ SI-1 Silica SPE Tube
Phenomenex™ Strata™ SI-1 Silica SPE Tube
Product Code. 31748850 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
550 mg
1 g
1000 mg
2 g
5 g
5000 mg
10 g
20 g
Volume (Metric):
1 mL
1.5 mL
3 mL
3.5 mL
6 mL
6.5 mL
12 mL
20 mL
60 mL
Unit Size:
Pack of 100
Pack of 16
Pack of 20
Pack of 200
Pack of 30
Pack of 50
21 product options available for selection
| Product Code. | Bed Weight | Volume (Metric) | Unit Size |
|---|---|---|---|
| 31748850 | 500 mg | 6.5 mL | Pack of 200 |
| 31745134 | 100 mg | 1 mL | Pack of 100 |
| 31747443 | 100 mg | 3 mL | Pack of 50 |
| 31741965 | 200 mg | 3 mL | Pack of 50 |
| 31741444 | 500 mg | 3 mL | Pack of 50 |
| 31742774 | 550 mg | 3.5 mL | Pack of 50 |
| 31743913 | 550 mg | 3 mL | Pack of 200 |
| 31744478 | 500 mg | 6 mL | Pack of 30 |
| 31745794 | 500 mg | 12 mL | Pack of 20 |
| 31744687 | 1 g | 6 mL | Pack of 30 |
| 31746730 | 1000 mg | 6 mL | - |
| 31747439 | 1000 mg | 6.5 mL | Pack of 200 |
| 31746433 | 1 g | 12 mL | Pack of 20 |
| 31742332 | 2 g | 12 mL | Pack of 20 |
| 31743910 | 5 g | 20 mL | Pack of 20 |
| 31741620 | 5000 mg | 20 mL | Pack of 20 |
| 31742986 | 10 g | 60 mL | Pack of 16 |
| 31744479 | 20 g | 60 mL | Pack of 16 |
| 31747253 | 100 mg | 1.5 mL | Pack of 100 |
| 31746180 | 500 mg | 3.5 mL | Pack of 50 |
| 31746285 | 1 g | 6.5 mL | Pack of 30 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
This item is not returnable.
View return policy
Product Code.
31748850
Supplier
Phenomenex™
Supplier No.
8BS012HCL
Save Up to 50% on Phenomenex Products
Use promo code 27955
Use promo code 27955
Estimated Shipment: 18-11-2026
Log in to see stock.
Log in to see stock.
Add to basket
486.00 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "27955" to get your promotional price.
BEST PRICE on Promo! Use promo code "27955" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- Brand: Strata
- Technique: SP
- Separation Mode: Normal Phase
- Phase: SI-1 Silica
Specifications
Specifications
| Bed Weight | 500 mg |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 55 μm |
| Sorbent | SI-1 Silica |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6.5 mL |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?