missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Strata™ SI-1 Silica SPE Tube

Product Code. 31743910 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
550 mg
1 g
1000 mg
2 g
5 g
5000 mg
10 g
20 g
Volume (Metric):
1 mL
1.5 mL
3 mL
3.5 mL
6 mL
6.5 mL
12 mL
20 mL
60 mL
Unit Size:
Pack of 100
Pack of 16
Pack of 20
Pack of 200
Pack of 30
Pack of 50
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Volume (Metric) Unit Size
31743910 5 g 20 mL Pack of 20
31745134 100 mg 1 mL Pack of 100
31747443 100 mg 3 mL Pack of 50
31741965 200 mg 3 mL Pack of 50
31741444 500 mg 3 mL Pack of 50
31742774 550 mg 3.5 mL Pack of 50
31743913 550 mg 3 mL Pack of 200
31744478 500 mg 6 mL Pack of 30
31748850 500 mg 6.5 mL Pack of 200
31745794 500 mg 12 mL Pack of 20
31744687 1 g 6 mL Pack of 30
31746730 1000 mg 6 mL -
31747439 1000 mg 6.5 mL Pack of 200
31746433 1 g 12 mL Pack of 20
31742332 2 g 12 mL Pack of 20
31741620 5000 mg 20 mL Pack of 20
31742986 10 g 60 mL Pack of 16
31744479 20 g 60 mL Pack of 16
31747253 100 mg 1.5 mL Pack of 100
31746180 500 mg 3.5 mL Pack of 50
31746285 1 g 6.5 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 31743910 Supplier Phenomenex™ Supplier No. 8BS012LEG
Save Up to 50% on Phenomenex Products
Use promo code 27955
View all promotions
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strata SPE products are manufactured to bring you optimal quality, reproducibility, and performance. With over 20 years of experience, Strata SPE products provide clean extracts and high recoveries for a multitude of target analytes across diverse sample matrices.

  • Brand: Strata
  • Technique: SP
  • Separation Mode: Normal Phase
  • Phase: SI-1 Silica
TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 5 g
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
Particle Size 55 μm
Sorbent SI-1 Silica
Type Solid Phase Extraction Column
Volume (Metric) 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.