missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™ 4Flow™ Cartridge

Product Code. 17265794 Shop All IBA Lifesciences Products
Change view
Click to view available options
Quantity:
1 x 1 mL
1 x 5 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17265794 1 x 1 mL Each
17275794 1 x 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17265794 Supplier IBA Lifesciences Supplier No. 25023001
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strep-Tactin™ 4Flow™ cartridge is a HPLC/FPLC cartridge to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT 4Flow™ cartridges contain a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices like Äkta™ systems (Cytiva).
  • Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (>95%), and highest binding affinity, the resin is recommended for all protein classes, especially for low abundant or challenging proteins.
  • The low concentrated agarose enables the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
  • In addition, Strep-Tactin™XT 4Flow™ allows the application of denaturing agents such as urea. 

Specifications

Support Type 4% agarose, crosslinked
Particle Size 50 to 150 μm
Quantity 1 x 1 mL
For Use With (Application) HPLC/FPLC
Target Twin-Strep-Tag™ and Strep-tag™II
Type High Capacity Chromatography Cartridge
Format Pre-packed Cartridge

For Research Use Only.

Product Title
Select an issue

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.