missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
BIOPHARMAGREENER_CHOICE

Product Code. 10732742 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Color unitSize
10732742 25 mL 0.2 mL Red Pack of 200
10238800 1 mL 0.1 mL Yellow Pack of 1000
10265471 1 mL 0.01 mL Yellow Pack of 200
10636391 50 mL 0.5 mL Purple Pack of 100
10340501 2 mL 0.01 mL Green Pack of 1000
10127400 5 mL 0.1 mL Blue Pack of 200
10677341 10 mL 0.1 mL Orange Pack of 200
10194331 100 mL 1 mL Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 10732742 Supplier Corning™ Supplier No. 4251
Add to basket
Edge
Add to basket

Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves

Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 13.54 in.
Negative Graduations 10 mL
Quantity 200/Cs.
Tip Style Round
Packaging Type Individually Wrapped, Plastic
Volume (English) 0.84 oz.
Color Red
Volume (Metric) 25 mL
Length (Metric) 34.4 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.