missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile
BIOPHARMAGREENER_CHOICE

Product Code. 10255221 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
100 mL
Color:
Blue
Green
Orange
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
10255221 100 mL Blue Pack of 100
10074450 1 mL Yellow Pack of 1000
10084450 10 mL Orange Pack of 200
10288370 2 mL Green Pack of 1000
10420201 5 mL Blue Pack of 200
10606151 25 mL Red Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10255221 Supplier Corning™ Supplier No. 4491
Only null left
Add to basket
Edge
Add to basket

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
Note: Image shown is representative only; specific color/volume may vary.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1 mL
Length (English) 13.7 in.
Quantity 100/Cs.
Tip Style Round
Tolerance ±2%
Packaging Type Individually Wrapped, Paper/Plastic Packaging
Volume (English) 3.38 oz.
Color Blue
Volume (Metric) 100 mL
Length (Metric) 34.8 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.