missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile
BIOPHARMA

Product Code. 10288370 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
100 mL
Color:
Blue
Green
Orange
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
10288370 2 mL Green Pack of 1000
10074450 1 mL Yellow Pack of 1000
10084450 10 mL Orange Pack of 200
10420201 5 mL Blue Pack of 200
10606151 25 mL Red Pack of 200
10255221 100 mL Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 10288370 Proveedor Corning™ N.º de proveedor 4486
  • ONLINE EXCLUSIVE PRICE
    301.00 €
    271.29 € / Pack of 1000
    Save 29.71 €
    9% Off
Ver todas las promociones
In Stock
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
Note: Image shown is representative only; specific color/volume may vary.

TRUSTED_SUSTAINABILITY

Especificaciones

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Length (English) 10.9 in.
Negative Graduations 0.2 mL
Quantity 1000/Cs.
Tip Style Round
Tolerance ±2%
Packaging Type Individually Wrapped, Paper/Plastic Packaging
Color Green
Volume (Metric) 2 mL
Length (Metric) 27.7 cm
Type Serological Pipet
Disposable Single-use
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.