missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes, Sterile
BIOPHARMA

Product Code. 10606151 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
100 mL
Color:
Blue
Green
Orange
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
10606151 25 mL Red Pack of 200
10074450 1 mL Yellow Pack of 1000
10084450 10 mL Orange Pack of 200
10288370 2 mL Green Pack of 1000
10420201 5 mL Blue Pack of 200
10255221 100 mL Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10606151 Supplier Corning™ Supplier No. 4489
  • ONLINE EXCLUSIVE PRICE
    200.00 €
    155.07 € / Pack of 200
    Save 44.93 €
    22% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 13.54 in.
Negative Graduations 10 mL
Quantity 200/Cs.
Tip Style Round
Tolerance ±2%
Packaging Type Individually Wrapped, Paper/Plastic Packaging
Color Red
Volume (Metric) 25 mL
Length (Metric) 34.4 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.