missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripettor™ Pro Pipet Controller

Product Code. 30245591 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
0.5 to 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30245591 0.5 to 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245591 Supplier Corning™ Supplier No. 4999
  • ONLINE EXCLUSIVE PRICE
    411.00 €
    383.52 € / Pack of 1
    Save 27.48 €
    6% Off
View all promotions
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pipet Controller with LCD display for continuous visualization of speed, modes, and battery status.

This light, ergonomic, motorized pipet controller is designed for use with glass and plastic serological pipets from 0.5 to 100 mL. Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and various viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode, and speed.

  • LCD display for continuous visualization of speed, modes, and battery status
  • Multiple speed options for both aspiration and dispensing
  • Well positioned function buttons
  • 3-position charging stand
  • Lithium ion battery

Corning Stripettor Pro Pipet Controller comes with a universal power supply, 0.2 μm filter, a wall hanger, and a charging stand.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With Serological Pipettes
Grip Type Ergonomic
Material Plastic
Model Stripettor
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 0.5 to 100 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.