missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater

Product Code. 12071602
Change view
Click to view available options
Holds:
0.2 mL Tube Strips
0.5 mL Tubes
1.5 mL Tubes
10 mm dia. Tubes/Vials
12 mm Vials
13 mm dia. Tubes/Vials
13 mm dia. Vials
16 mm dia. Tubes/Vials
17 mm dia. Tubes
2 mL Tubes
20 mm dia. Tubes
24 mm dia. Tubes/Vials
26 mm dia. Tubes/Vials
30 mm dia. Tubes
50 mL Tubes
6 mm dia. Tubes/Vials
Flat Items
Sample Cup
No. of Places:
1
12
20
30
5
6
8
80
Solid Block
Unit Size:
Each
Pack of 5
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds No. of Places unitSize
12071602 1.5 mL Tubes 20 Each
11593809 Flat Items Solid Block Each
11936498 17 mm dia. Tubes 12 Each
11476588 0.2 mL Tube Strips 80 Each
12942590 Sample Cup 1 Each
15556413 13 mm dia. Vials 20 Each
12081602 0.5 mL Tubes 30 Each
12952590 12 mm Vials 20 Each
15294497 50 mL Tubes 5 Pack of 5
15319943 30 mm dia. Tubes 5 Each
11869564 24 mm dia. Tubes/Vials 6 Each
10129190 26 mm dia. Tubes/Vials 6 Each
11543809 16 mm dia. Tubes/Vials 12 Each
15218043 20 mm dia. Tubes 8 Each
12001612 2 mL Tubes 20 Each
11880705 10 mm dia. Tubes/Vials 20 Each
11523809 13 mm dia. Tubes/Vials 20 Each
11899694 6 mm dia. Tubes/Vials 30 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Product Code. 12071602 Supplier Cole-Parmer™ Supplier No. 3662065
Only null left
Add to basket
Edge
Add to basket

Interchangeable heating blocks offer excellent thermal conductivity.

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately


Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

Specifications

Capacity (English) 0.1 oz.
Description Tapered Wells
Capacity (Metric) 1.5 mL
For Use With (Equipment) Tubes (1.5 mL)
Holds 1.5 mL Tubes
Material Anodized Aluminum
No. of Places 20
Type Insert Block
Includes 20 Holes 35 mm Deep Tapered, With thermometer Hole
Tube Size 1.5 mL
Width (English) 3 in.
Width (Metric) 75 mm
Height (English) 2 in.
Height (Metric) 50 mm
Depth (Metric) 95 mm
Weight (Metric) 0.01 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.