missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analog Hot Plate (White), Ambient to 450°C, Ceramic

Product Code. 16351776
Change view
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
16351776 Ceramic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16351776 Supplier Cole-Parmer™ Supplier No. CS150W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Shape: Square; Size: 6 x 6 in.

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations

Specifications

Body Material White Powder-Coated Metal
Description White
Top Plate Material Ceramic
Controller Type Analog
Size 6 x 6 in.
Temperature (Metric) Ambient to 450°C
Depth (English) 11.75 in.
Depth (Metric) 30 cm
Height (English) 3 in.
Length (English) 11.813 in.
Width (English) 7 in.
Height (Metric) 9.3 cm
Length (Metric) 30 cm
Width (Metric) 18 cm
Wattage 500 w
Electrical Requirements 230 VAC, 50/60 Hz
Includes Power Cord with Plug
No. of Positions 1
Shape Square
Voltage 230 V
Type Hot Plate
Certifications/Compliance CE
Warranty 3 Years
Display Analog
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.