missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analog Hotplate Stirrer (Black), Ambient to 450°C, Ceramic

Product Code. 16301786
Change view
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
16301786 Ceramic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16301786 Supplier Cole-Parmer™ Supplier No. CS152K

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stirring Range: 50 to 1250 rpm, Shape: Square, Size: 6 x 6 in.

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations

Specifications

Top Plate Material Ceramic
Voltage 230 V
Description Black
Includes (2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug
Body Material Black Powder-Coated Metal
Electrical Requirements 230 VAC, 50/60 Hz
Controller Type Analog
Length (English) 11.813 in.
Size 6 x 6 in.
Height (Metric) 9.3 cm
Temperature (Metric) Ambient to 450°C
Height (English) 3 in.
Frequency 50/60 Hz
Width (Metric) 18 cm
Length (Metric) 30 cm
Width (English) 7 in.
Wattage 500 W
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 50 to 1250 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.