missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ WS-200 Series Stuart™ Cabinet-Style Water Still

Product Code. 11466538
Change view
Click to view available options
Output Flow Rate:
4 L/hr.
8 L/hr. Single Distilled
Depth (Metric):
240 mm
410 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Output Flow Rate Depth (Metric) unitSize
11466538 4 L/hr. 240 mm Each
11931299 4 L/hr. 410 mm Each
11941299 8 L/hr. Single Distilled 240 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11466538 Supplier Cole-Parmer™ Supplier No. 9929405

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The WS-200 Series Stuart Cabinet-Style Water Still produces cold distilled water for immediate use.

  • Provides highest purity from virtually any raw water supply.
  • Reservoir water level sensor turns still off when reservoir is full.
  • Simple conversion to pretreated feed.
  • Safety features allow for unattended operation.
  • Remove organics, bacteria, and pyrogens from your water with WS-200 cabinet-style water stills.
  • Borosilicate glassware coupled with silica-sheathed heaters enclosed in a protective cabinet, delivers pyrogen-free distillate of the highest purity from virtually any raw water supply.
  • Stills are available in either single- or double-distilled water models—choose the double distilled model for higher purity levels.
  • The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.
  • Safely and easily clean the unit without dismantling the glassware.
  • All-glass construction allows for rapid descaling using strong mineral acids.
  • A large bore stopcock with PTFE key is fitted for easy draining of chemicals after cleaning.
  • Safety features include flow sensor, overtemperature thermostat, acrylic screen, cabinet lid, and screw threads on all water connections.
  • A reservoir water level sensor automatically switches off the heaters and coolant water supply when the reservoir is filled with distilled water then automatically restarts when the distilled water level drops in the reservoir.

Specifications

Type Water Still
Output Flow Rate 4 L/hr.
Electrical Requirements 220/240 V 50/60 Hz 3 kW
Frequency 50/60 Hz
Material Glass
Phase 1
Voltage 240 V
Wattage 3 kW
Inlet Water Temperature (Metric) 25°C to 35°C
Model A4000
Depth (English) 9.4 in.
Depth (Metric) 240 mm
Height (English) 1.3 ft.
Height (Metric) 410 mm
Width (English) 1.8 ft.
Width (Metric) 550 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.