missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Stuart™ Distinction Water Still
Description
- With control device to turn off heater when collecting reservoir is full
- Prevents overflow if still is left switched on when unattended
- Two independent safety thermostats to prevent overheating if water supply is interrupted
- Unique condenser design ensures that droplets of distilled water remain in contact with the cooling coil for the longest possible time producing cold distilled water and pre-heating the boiler feed to increase efficiency
- Screwthreads incorporated on all water connections so hoses can be fitted and removed easily and safely without risk of breakage
- Built-in acid addition funnel and drain stopcock allow easy de-scaling without dismantling the glassware
- Stand is pre-drilled to facilitate wall mounting
- Output of 4 L/hr, single distilled
- pH of 5.0 to 6.5
- Water supply of 1 L/min, 3 to 100 psi
Specifications
Specifications
| Electrical Requirements | 240 V 50/60 Hz single phase |
| Wattage | 3 kW |
| For Use With (Equipment) | Distinction |
| Type | Water Still |
| Capacity (Metric) | 4 L/hr., single distilled |
| Depth (Metric) | 160 mm |
| Height (Metric) | 410 mm |
| Width (Metric) | 540 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?