missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Borosilicate Glass Hybridization Bottles

Product Code. 12028503
Change view
Click to view available options
Length (Metric):
170 mm
260 mm
Diameter (Metric) Outer:
40 mm
75 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Outer Unit Size
12028503 170 mm 40 mm Each
12008503 260 mm 40 mm Each
12018503 260 mm 75 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12028503 Supplier Cole-Parmer™ Supplier No. 3945499
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Stuart™ Borosilicate Glass Hybridization Bottles for Cole-Parmer™ INC-200D-H Series Stuart Hybridization Incubator/Shakers offer a wide range of options for any application.

  • Choose from a wide range of accessories for your Cole-Parmer hybridization incubator.
  • Select from differnt capacity rotisseries and bottles to suit your specific applicaiton.

Specifications

Closure Material Polyester
Diameter (English) Inner 1.3 in.
Diameter (Metric) Inner 33.6 mm
Diameter (Metric) Outer 40 mm
For Use With (Equipment) Cap
Length (English) 6.7 in.
Packaging 1 Ea.
Length (Metric) 170 mm
Material Borosilicate Glass
Product Type Hybridization Bottle
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.