missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Digital Hotplate Stirrer (White), Ambient to 325°C, Aluminum

Product Code. 16371786
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16371786

Brand: Cole-Parmer™ SD152W

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 50 to 1400 rpm, Shape: Square, Size: 6 x 6 in.

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations

Specifications

Top Plate Material Aluminum
Voltage 230 V
Description White
Includes (2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug
Body Material White Powder-Coated Metal
Electrical Requirements 230 VAC, 50/60 Hz
Controller Type Digital
Length (English) 11.813 in.
Size 6 x 6 in.
Height (Metric) 9.3 cm
Temperature (Metric) Ambient to 325°C
Height (English) 3 in.
Frequency 50/60 Hz
Width (Metric) 18 cm
Length (Metric) 30 cm
Width (English) 7 in.
Wattage 700 W
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 50 to 1400 rpm
Warranty 3 Years
Certifications/Compliance CE
Display LED
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.