missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ BH-200 Series Stuart Dry Block Heater
Click to view available options
Controller Type:
Analog
Digital
Dual Control Digital
No. of Blocks:
2
3
Temperature Range (Metric):
50°C to 200°C
Ambient +8° to 130°C
Ambient +8° to 200°C
Unit Size:
Each
Description
- Hot warning light indicates when the block temperature is above 50°C
Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.
Specifications
Specifications
| Controller Type | Digital |
| Holds | Heating Blocks |
| Material | Metal |
| No. of Places | 2 |
| Plug Type | UK |
| Temperature Range (Metric) | Ambient +8° to 130°C |
| Type | Dry Bath Block |
| No. of Blocks | 2 |
| Temperature Stability | At 37°C ±0.1°C |
| Temperature Uniformity | Within block at 37°C ±0.1°C; within block at 130°C ±1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction