missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BH-200 Series Stuart Dry Block Heater

Product Code. 11496568
Change view
Click to view available options
Controller Type:
Analog
Digital
Dual Control Digital
No. of Blocks:
2
3
Temperature Range (Metric):
50°C to 200°C
Ambient +8° to 130°C
Ambient +8° to 200°C
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type No. of Blocks Temperature Range (Metric) unitSize
11496568 Digital 3 Ambient +8° to 200°C Each
12087204 Analog 2 Ambient +8° to 130°C Each
11476568 Digital 2 Ambient +8° to 130°C Each
12097204 Digital 3 Ambient +8° to 130°C Each
11486568 Digital 2 Ambient +8° to 200°C Each
11406578 Dual Control Digital 2 Ambient +8° to 130°C Each
11920925 Dual Control Digital 2 50°C to 200°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11496568 Supplier Cole-Parmer™ Supplier No. 3661023
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BH-200 Series Stuart Dry Block Heater provides precise heating of tubes and microplates.

  • Hot warning light indicates when the block temperature is above 50°C

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Specifications

Controller Type Digital
Holds Heating Blocks
Material Metal
No. of Places 3
Plug Type UK
Temperature Range (Metric) Ambient +8° to 200°C
Type Dry Bath Block
No. of Blocks 3
Temperature Stability At 37°C ±0.1°C
Temperature Uniformity Within block at 37°C ±0.1°C; within block at 130°C ±1°C
Width (English) 12.2 in.
Width (Metric) 310 mm
Height (English) 4.5 in.
Height (Metric) 115 mm
Depth (English) 11 in.
Depth (Metric) 280 mm
Weight (Metric) 3.2 kg
Voltage 230 V
Wattage 450 W
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.