missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ WS-100 Series Stuart™ Water Still

Product Code. 12068990
Change view
Click to view available options
Voltage:
220 V
240 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12068990 220 V Each
13145990 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12068990 Supplier Cole-Parmer™ Supplier No. 9929506
  • ONLINE EXCLUSIVE PRICE
    1660.00 €
    1495.07 € / Pack of 1
    Save 164.93 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save money while maintaining high performance with this WS-100 Series Stuart Water Still.

  • Two independent thermostats prevent overheating.
  • Features a sturdy metal stand for either wall or bench mounting.
  • Operate directly from tap water.
  • This basic economical water still is perfect for general laboratory and educational distillations.
  • Borosilicate glass boiler and condenser provide the highest purity distillate.
  • The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.
  • Condenser with screw thread connections and plastic 3/8 in. ID hose barb fittings allow quick and safe tubing change without worrying about breaking the glassware.
  • Easily descale without dismantling the glassware using the built-in acid addition funnel and wastewater drain.
  • Long-life chromium-plated metal heater is protected by twin safety thermostats.

Specifications

Product Type Merit Water Still
Output Flow Rate 4 L/hr.
Electrical Requirements 220/240 V 50/60 Hz 3 kW
Frequency 50/60 Hz
Phase 1
Voltage 220 V
Inlet Water Temperature (Metric) 25°C to 35°C
Model W4000/EURO
Depth (English) 5.9 in.
Depth (Metric) 150 mm
Height (English) 17.7 in.
Height (Metric) 450 mm
Width (English) 19.7 in.
Width (Metric) 500 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.