missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heater Block Inserts
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Size:
Large Base
Medium Base
Small and Medium Bases
Unit Size:
Each
Description
- Safest way to heat round-bottom flasks
- Flexible modular system for a wide range of sizes up to 500 mL
- Low-well design is perfect for multi-neck flasks
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Holds | 100 ml tubes |
| Material | Anodized Aluminum |
| No. of Places | 3 |
| Type | Block |
| Quantity | 3/Pk. |
| Size | Small and Medium Bases |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction