missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Heating Block Kit

Product Code. 15103225
Change view
Click to view available options
Size:
1 x 25 mL, 50 mL, 100 mL
3 x 25 mL, 50 mL, 100 mL
3 x 250 mL
3 x 250 mL, 3 x 100 mL
4 x 500 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15103225 4 x 500 mL Each
15183027 3 x 250 mL Each
15173027 3 x 250 mL, 3 x 100 mL Each
15133027 1 x 25 mL, 50 mL, 100 mL Each
15123027 3 x 25 mL, 50 mL, 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15103225 Supplier Cole-Parmer™ Supplier No. 0480567

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Turn your existing 6 x 6 in. hot plate into a heating mantle

  • Safest way to heat round-bottom flasks
  • Flexible modular system for a wide range of sizes up to 500 mL
  • Low-well design is perfect for multi-neck flasks

Specifications

For Use With (Equipment) Hot Plate or Stirring Hot Plate
No. of Places 4
Type Heating Block
Includes Base with 4 x 500 mL inserts
Size 4 x 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.