missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Platform
Holds Erhlenmeyer Flasks or Bottles using rubber securing bars. Stuart™ Platforms with flexible cradle system allows different combinations of vessels to be used, offering maximum versatility. For use with Stuart™ Orbital Shakers (SSL1, SSM1)
169.00 € - 660.00 €
Specifications
Product Type | Platform |
---|---|
For Use With (Equipment) | Sutart™ Orbirtal Shakers SSM1, SSL1 |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11456608
|
Cole-Parmer™
51700-98 |
340 x 300 mm |
169.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
11476608
|
Cole-Parmer™
51700-95 |
510 x 510 mm |
660.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
Description
- For use with Stuart™ Orbital Shakers (SSL1, SSM1)
- Holds up Erhlenmeyer Flasks or Bottles using rubber securing bars.
- Flexible cradle system has the benefit that different combinations of vessels can be used offering maximum versatility.
Specifications
Platform | |
Sutart™ Orbirtal Shakers SSM1, SSL1 |