missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Shaking Water Bath Stainless Steel Rack

Product Code. 12738988
Change view
Click to view available options
Holds:
120 x 13 mm Culture Tubes
143 x 1.5 mL Microtubes
25 x 50 mL Centrifuge Tubes
30 x 26 mm Culture Tubes
56 x 15 mL Centrifuge Tubes
72 x 16 mm Culture Tubes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
12738988 25 x 50 mL Centrifuge Tubes Each
10725004 120 x 13 mm Culture Tubes Each
10181133 143 x 1.5 mL Microtubes Each
12728988 30 x 26 mm Culture Tubes Each
10600394 72 x 16 mm Culture Tubes Each
12718988 56 x 15 mL Centrifuge Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12738988 Supplier Cole-Parmer™ Supplier No. 1215293
  • ONLINE EXCLUSIVE PRICE
    289.00 €
    244.28 € / Pack of 1
    Save 44.72 €
    15% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhance the versiltility of your Stuart™ water bath

  • Choose from these accessories to make your unit more versatile
  • Designed to be easily interchanged with the stuart water baths and shaking water baths

Specifications

For Use With (Equipment) Shaking Water Bath
Holds 25 x 50 mL Centrifuge Tubes
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.