missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ SUB Aqua Pro Water Bath

Product Code. 15157025
Change view
Click to view available options
Capacity (Metric):
12 L
18 L
2 L
26 L
34 L
5 L
5 and 12 L
Model:
SAP12
SAP18
SAP2
SAP26
SAP2s
SAP34
SAP5
SAPD
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model Unit Size
15157025 12 L SAP12 Each
15187025 18 L SAP18 Each
15127025 2 L SAP2 Each
15177025 26 L SAP26 Each
15147025 5 L SAP5 Each
15167025 34 L SAP34 Each
15197025 5 and 12 L SAPD Each
15137025 2 L SAP2s Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 15157025 Supplier Grant Instruments™ Supplier No. SAP12
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.

  • Ambient +5 to 99°C operation
  • Set and Forget™ technology - fast heat-up, accurate temperature control
  • Stability ±0.2°C
  • 0.1°C setting resolution
  • Adjustable over temperature alarm - protect samples from over heating
  • Advanced dry start and run dry protection
  • Suitable for use with heat transfer beads (excluding SAP2 & SAP2S models)
  • Drain tap and transparent lid included
  • Timer and presets
  • 120V & 230V models available
  • 3 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 L
Temperature Range Ambient +5° to 99°C
Heating Capacity 800 w (230V)
Model SAP12
Temperature Presets 3
Temperature Resolution ±0.1°C
Temperature Stability ±0.2°C
Warranty 3 Years
Dimensions (L x W x H) 380 x 360 x 225 mm
Length (Metric) 380 mm
Length (Metric) Interior 281 mm
Width (Metric) 360 mm
Width (Metric) Interior 306 mm
Height (Metric) 225 mm
Weight (Metric) 6.2 kg
Voltage 120/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.