missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Subframe For Stacking Vacuum Oven And Pump Module, Total Height 1650 mm, For Vo29

Product Code. 16334547 Shop All Memmert Products
Change view
Click to view available options
Depth (Metric):
383 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
16334547 383 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16334547 Supplier Memmert™ Supplier No. VO29E02030
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) Model 200
Type Subframe
Material Stainless Steel
Width (Metric) 529 mm
Depth (Metric) 383 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.