missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Sulfate Test Kits
Click to view available options
Range:
100 to 1000 mg/L
5 to 250 mg/L
Unit Size:
Pack of 25
Description
- Photometric test kit for measurement of Ammonium NH4
- Variety of instrumentation for measuring CombiCheck Ammonium (NH4)
- CombiCheck Ammonium (NH4) cell test kit
- For use with PhotoLab® S6, PhotoLab® S12, PhotoLab® Spectral, Photoflex photometers
- For ground water, building materials, soils
Specifications
Specifications
| Analytes | Chromosulfuric acid oxidation |
| For Use With (Application) | For ground water, building materials, soils |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral photometers |
| Includes | Certificates |
| No. of Tests | 32 |
| Range | 100 to 1000 mg/L |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | CombiCheck COD Chemical oxygen demand O2 cell test kit |
Safety and Handling
Product Identifier
- sulphate cell test method
- Danger
- Acute toxicity Category 3
- H301-Toxic if swallowed.
- H332-Harmful if inhaled.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : barium chloride dihydrate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction