missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ 20mm Septa

Product Code. 31920928 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Red, White
Material:
PTFE, Silicone
Temperature Range (English):
-80°F to +482°F
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material Temperature Range (English) Unit Size
31920928 Red, White PTFE, Silicone -80°F to +482°F Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31920928 Supplier Thermo Scientific™ Supplier No. 502 158
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sun-SRI provides high quality vials, caps, seals, septa, and closures to meet or exceed original manufacturer's equipment specifications and optimize efficiencies in the laboratory.

  • Designed for special applications
  • Compatible with all 20mm magnetic and nonmagnetic crimp seals

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.8 in.
Color Red, White
Diameter (Metric) Outer 2 cm
Material PTFE, Silicone
Septum Silicone/PTFE
Temperature Range (English) -80°F to +482°F
Temperature Range (Metric) -80°C to +250°C
Thickness (English) 0.01 in.
Closure Size 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.