missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Super Duty SMS Autoclavable Bowl Cover
GREENER_CHOICE

Product Code. 17994146 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
27 to 34 in.
28 to 35 in.
30 to 40 in.
31 to 41 in.
37 to 47 in.
40 to 50 in.
Width (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
27 to 34 in.
28 to 35 in.
30 to 40 in.
31 to 41 in.
37 to 47 in.
40 to 50 in.
Unit Size:
Pack of 100
Pack of 250
Pack of 50
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) unitSize
17994146 26 to 30 in. 26 to 30 in. Pack of 100
17944116 11 to 16 in. 11 to 16 in. Pack of 250
17974146 12 to 20 in. 12 to 20 in. Pack of 250
17934116 20 to 26 in. 20 to 26 in. Pack of 250
17964116 27 to 34 in. 27 to 34 in. Pack of 50
17914156 28 to 35 in. 28 to 35 in. Pack of 50
17904156 30 to 40 in. 30 to 40 in. Pack of 50
17954116 31 to 41 in. 31 to 41 in. Pack of 50
17984106 37 to 47 in. 37 to 47 in. Pack of 50
17984116 40 to 50 in. 40 to 50 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17994146 Supplier Keystone Cleanroom Products™ Supplier No. BWLKCRP60036
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This 88 g/m2 SMS Autoclavable Bowl Cover provides a microbial barrier ideal for pharmaceutical production applications.

  • Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
  • Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
  • After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color Dark Blue
Disposable Single-use
Material Reinforced Multicoated Plastic
Sterility Non-sterile
Temperature Range (Metric) 121°C to 135°C
Length (English) 26 to 30 in.
Width (English) 26 to 30 in.
Product Type Round Cover
Length (Metric) 66 to 76.2 cm
Width (Metric) 66 to 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.