missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Product Code. 15996631
Change view
Click to view available options
Dimensions (L x W):
24 x 14 in. (61 x 35.5 cm)
24 x 21 in. (61 x 53 cm)
30 x 18 in. (76 x 45.7 cm)
30 x 21 in. (76 x 53 cm)
36 x 14 in. (91.4 x 35.5 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 21 in. (91.4 x 53 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 21 in. (106.6 x 53 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 21 in. (123 x 53 cm)
54 x 18 in. (137 x 45.7 cm)
54 x 21 in. (137 x 53 cm)
54 x 24 in. (137 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 21 in. (152.4 x 53 cm)
72 x 14 in. (183 x 35.5 cm)
72 x 18 in. (183 x 45.7 cm)
72 x 21 in. (183 x 53 cm)
Load Bearing Capacity (English):
600 lb.
800 lb.
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Load Bearing Capacity (English) Unit Size
15996631 54 x 21 in. (137 x 53 cm) 600 lb. Each
15906621 30 x 21 in. (76 x 53 cm) 800 lb. Each
15976561 24 x 14 in. (61 x 35.5 cm) 800 lb. Each
15936611 72 x 18 in. (183 x 45.7 cm) 600 lb. Each
15976601 54 x 18 in. (137 x 45.7 cm) 600 lb. Each
15936591 30 x 18 in. (76 x 45.7 cm) 800 lb. Each
15996601 60 x 18 in. (152.4 x 45.7 cm) 600 lb. Each
15926671 54 x 24 in. (137 x 61 cm) 600 lb. Each
15966591 36 x 18 in. (91.4 x 45.7 cm) 800 lb. Each
15996621 42 x 21 in. (106.6 x 53 cm) 800 lb. Each
15946661 42 x 24 in. (106.6 x 61 cm) 800 lb. Each
15956571 42 x 14 in. (106.6 x 35.5 cm) 800 lb. Each
15926641 60 x 21 in. (152.4 x 53 cm) 600 lb. Each
15926571 36 x 14 in. (91.4 x 35.5 cm) 800 lb. Each
15956611 24 x 21 in. (61 x 53 cm) 800 lb. Each
15956621 36 x 21 in. (91.4 x 53 cm) 800 lb. Each
15966581 72 x 14 in. (183 x 35.5 cm) 600 lb. Each
15946631 48 x 21 in. (123 x 53 cm) 800 lb. Each
15966641 72 x 21 in. (183 x 53 cm) 600 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 15996631 Supplier Metro™ Supplier No. 2154BR
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    96.91 € / Pack of 1
    Save 26.09 €
    21% Off
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Plastic sleeves and wedges.

Chrome wire shelf in brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Product Type Wire Shelf
Dimensions (L x W) 54 x 21 in. (137 x 53 cm)
Finish Brite
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Includes Plastic sleeves and wedges
Length (English) 54 in.
Length (Metric) 137 cm
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 272 kg
Width (English) 21 in.
Width (Metric) 53 cm
Material Chrome
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.