missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Super-Maxi 1-Desiccator
Description
- Aluminium frame with panels made of acrylic glass, including four shelves made of stainless steel, tray, hygrometer and hose (5 m) with two quick couplings for gas filling, four casters, usable with up to 17 shelves.
- Reinforced aluminium frame with acrylic panels
- Door with magnetic catch, circular rubber seal
- Extra big electronic hygrometer
- Variable height shelves
- Two connections for gas filling including quick couplings with self-sealing valves and hose
- Telescopic shelves
Specifications
Specifications
| Cabinet Style | Front-loading |
| Product Type | Nonvacuum Desiccator |
| Volume (Metric) | 311 L |
| Dimensions (D x W x H) Interior | 495 x 1030 x 540 mm |
| Weight (Metric) | 30 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?