missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers

Product Code. 10619473 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
220/240V 50/60Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
10619473 220/240V 50/60Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10619473 Supplier Thermo Scientific™ Supplier No. S13603033Q

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers.

Carry out solubility studies, digestion, titration and enzymatic studies with Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirrers. Offering four individually-controlled stirring positions, ceramic tops and 4-function memory, these stirrers are designed for stronger coupling and stirring control with advanced safety features. Ideal for labs with multiple users.

Key Features
  • Thermo Scientific™ Stir Trac™ stir control provides improved slow-speed stirring, consistent speed, and strong magnetic coupling — reducing the risk of stir bar decoupling
  • Microprocessor control ensures accurate and stable setpoints for stirring speed
  • Stir Trac braking feature brings stir bar to an immediate stop for quick flask removal
  • Single control knob controls speed; lock feature prevents accidental changes
  • Digital rpm display
  • Clean easily and resist alkalis and acids
  • Seamless, reflective white ceramic surface aids sample visibility
  • Stirring adjustable in units of 1rpm
  • RS-232 port outputs time count, stir speed (set point) directly to your PC

Safety Features

  • Rugged low-profile cast-aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off stirring after 1, 2, 4, 8, or 12 hr.

Includes:

  • Detachable line cord and plug
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1200 rpm
Stirring Positions 5
Top Plate Material Ceramic
Display Digital
Shape Square
Voltage 220/240 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 16.2 in.
Length (Metric) 41.1 cm
Top Plate Length (English) 10.25 in.
Top Plate Width (English) 10.25 in.
Width (English) 11.3 in.
Width (Metric) 28.7 cm
Electrical Requirements 220/240V 50/60Hz
Frequency 50/60 Hz
Certifications/Compliance CCSAus, CE
Description 4 Position, 220-240V
Material Aluminum
Type Stirrer
Shipping Weight (English) 20.5 lb.
Shipping Weight (Metric) 9.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.