missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates

Product Code. 12970866 Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Size:
10.25 x 10.25 in.
Electrical Requirements:
220/240 V 50/60 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Size Electrical Requirements Unit Size
12970866 Ceramic 10.25 x 10.25 in. 220/240 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12970866 Supplier Thermo Scientific™ Supplier No. SP13593033Q
  • ONLINE EXCLUSIVE PRICE
    2708.48 €
    2490.00 € / Pack of 1
    Save 218.48 €
    8% Off
View all promotions
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform life science and biotechnology applications with the help of these digital stirring hotplates, which offer four independently-controlled stirring positions.

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates. These hotplates offer four independently-controlled stirring positions on one heated, ceramic top. Product includes 4-function memory and a low-temperature adjustment ideal for life science and biotechnology applications. These stirrers are designed for labs with multiple users and require high-volume processing with unmatched performance, safety and controls.

Operating Features

  • Microprocessor control ensures accurate and stable setpoints for temperature and stirring speed
  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
  • Single control knob controls heat and speed; lock feature prevents accidental changes
  • Digital display for temperature or rpm
  • Powerful motor and magnetic system prevent magnetic decoupling
  • Thermo Scientific™ Stir Trac™ breaking feature brings stir bar to an immediate stop for quick false removal and prevents runaway or decoupled stir bars
  • Temperature adjusts in 1° increments
  • Four user-defined temperature/speed memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Ceramic tops clean easily, resist chemicals and provide fast boiling time
  • Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

Safety Features

  • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
  • Adjustable overprotection circuit limits top plate temperature, prevents runaway conditions
  • Rugged low-profile cast aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

Includes:

  • Detachable line cord and plug
  • 6″ Type K probe
  • Stirring models also include stir bar
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 220/240 V
Description 35 lb. load capacity
Shipping Weight (English) 20.5 lb.
Shipping Weight (Metric) 9.3 kg
Electrical Requirements 220/240 V 50/60 Hz
Length (English) 11.3 in.
Size 10.25 x 10.25 in.
Height (Metric) 41.1 cm
Temperature (Metric) 1°C to 370°C
Height (English) 16.2 in.
Frequency 50/60 Hz
Width (Metric) 10.1 cm
Amperage 6.1 A
Length (Metric) 28.7 cm
Width (English) 4 in.
Wattage 1450 w
Weight (English) 20.5 lb.
Weight (Metric) 9.3 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 16 kg
No. of Positions Multiple
Stirring Range 50 to 1200 rpm
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Certifications/Compliance cCSAus, CE
Display Digital
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.