missing translation for 'onlineSavingsMsg'
Learn More

SICCO Super-Star-Desiccator

Product Code. 10093531
Change view
Click to view available options
Volume (Metric):
51 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10093531 51 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10093531 Supplier SICCO Supplier No. V187507
  • ONLINE EXCLUSIVE PRICE
    1527.75 €
    1174.42 € / Pack of 1
    Save 353.33 €
    23% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Super-Star-Desiccator ACRYLIC/ALUMINIUM, with: elastic gasket-lined door, 1 desiccant tray for Silica Gel, 1 mounted electronic hygrometer and thermometer, 1 magnetic closing with a lock, 4 removable shelves, fill-in devices for gas with incorporated non-return valves and connecting tubes. Usable interior space: W 260 x H 480 x D 330 mm

  • Aluminium frame with panels made of acrylic glass
  • Including four shelves made of polycarbonate, tray, hygrometer, desiccant, cylinder lock and hose (5 m) with two quick couplings for gas filling, usable with up to 26 shelves, stackable.
  • Reinforced aluminium frame with acrylic panels
  • Door with magnetic catch, circular rubber seal and cylinder lock
  • Extra big electronic hygrometer
  • Variable height shelves
  • Two connections for gas filling including quick couplings with self-sealing valves and hose
  • Telescopic shelves

Specifications

Cabinet Style Front-loading
Product Type Nonvacuum Desiccator
Volume (Metric) 51 L
Dimensions (D x W x H) Interior 260 x 480 x 330 mm
Weight (Metric) 7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.